Zoro Homepage

Combination Wrench OPEN-BOX Size 46 mm L.500 mm

  • Mfr # 40084646

  • Zoro # G903854080


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Length
500 mm
Material
Chrome Alloy Steel
Finish
Chrome-plated
Head Size
46 mm
Height
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40084646
Zoro #
G903854080
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
500 mm
Head Size
46 mm
Height
35 mm
Width
94.5 mm

Details

Item
Combination Wrenches
Material
Chrome Alloy Steel
Finish
Chrome-plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.