Zoro Homepage

Combination Wrench OPEN-BOX Size 5/16 " L.115 mm

  • Mfr # 40482020

  • Zoro # G803854371


product price: $15.89
/ea

Key Features

Material
Chrome alloy steel
Finish
Chrome plated
Head Size
5/16 Inches
Height
0.35 inches
Width
0.71 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40482020
Zoro #
G803854371
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.57 inches
Head Size
5/16 Inches
Height
0.35 inches
Width
0.71 inches

Details

Item
Combination Wrenches
Material
Chrome alloy steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.