Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Size 5/16 " L.115 mm

  • Mfr # 40572020

  • Zoro # G603855394


product price: $37.07
/ea

Key Features

Material
High-performance steel
Finish
Chrome plated
Head Size
5/16 Inches
Height
0.39 inches
Width
0.67 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40572020
Zoro #
G603855394
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.49 inches
Head Size
5/16 Inches
Height
0.39 inches
Width
0.67 inches

Details

Item
Combination Wrenches
Material
High-performance steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.