Zoro Homepage

Combination Wrench Size 7/16 " L.135 mm

  • Mfr # 40572828

  • Zoro # G203855275


product price: $55.45
/ea

Key Features

Overall Length
5.31 inches
Material
High-performance steel
Finish
Chrome-plated
Head Size
7/16 Inches
Height
0.47 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40572828
Zoro #
G203855275
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.31 inches
Head Size
7/16 Inches
Height
0.47 inches
Width
0.94 inches

Details

Item
Combination Wrenches
Material
High-performance steel
Finish
Chrome-plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.