Zoro Homepage

Combination Wrench Spline Size10 5/16 " L.115 mm

  • Mfr # 40582020

  • Zoro # G103847523


product price: $37.39
/ea

Key Features

Material
High performance steel
Finish
High performance steel
Head Size
5/16 Inches
Height
0.31 inches
Width
0.63 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40582020
Zoro #
G103847523
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.41 inches
Head Size
5/16 Inches
Height
0.31 inches
Width
0.63 inches

Details

Item
Box Wrenches
Material
High performance steel
Finish
High performance steel
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.