Zoro Homepage

Combination Wrench Spline Size18 9/16 " L.165 mm

  • Mfr # 40583434

  • Zoro # G003847531


product price: $53.45
/ea

Key Features

Material
High performance steel
Finish
Chrome plated
Head Size
9/16 Inches
Height
0.39 inches
Width
1.18 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40583434
Zoro #
G003847531
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6.49 inches
Head Size
9/16 Inches
Height
0.39 inches
Width
1.18 inches

Details

Item
Box Wrenches
Material
High performance steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.