Zoro Homepage

Cross-head screwdriver DRALL+ PH Size0 blade length 60 mm

  • Mfr # 46303000

  • Zoro # G303866638


product price: $9.99
/ea

Key Features

Tip Size
Phillips: #0
Finish
Chrome-Plated Finish
Handle Material
Chrome Alloy Steel
Handle Design
Multi-Component Material
Color
Black / Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46303000
Zoro #
G303866638
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Phillips: #0
Overall Length
145 mm
Blade Length
60 mm

Details

Item
Phillips Screwdriver
Finish
Chrome-Plated Finish
Handle Material
Chrome Alloy Steel
Handle Design
Multi-Component Material
Color
Black / Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.