Zoro Homepage

Cross-head screwdriver DRALL+ PH Size1 blade length 250 mm

  • Mfr # 46313001

  • Zoro # G803866503


product price: $30.19
/ea

Key Features

Tip Size
Phillips: PH1
Finish
Chrome plated
Handle Material
Chrome Alloy Steel
Height
35 mm
Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46313001
Zoro #
G803866503
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Phillips: PH1
Overall Length
355 mm
Height
35 mm
Width
48 mm
Blade Length
250 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Handle Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.