Zoro Homepage

Cross-head screwdriver DRALL+ PH Size1 blade length 80 mm

  • Mfr # 46303001

  • Zoro # G903866519


product price: $12.45
/ea

Key Features

Tip Size
Phillips: PH1
Finish
Chrome plated
Handle Material
Chrome Alloy Steel
Width
25 mm
Height
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46303001
Zoro #
G903866519
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Phillips: PH1
Overall Length
185 mm
Width
25 mm
Height
25 mm
Blade Length
80 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Handle Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.