Zoro Homepage

Cross-head screwdriver DRALL PH Size2 blade length 25 mm

  • Mfr # 47341002

  • Zoro # G003856113


product price: $13.59
/ea

Key Features

Tip Size
Phillips : PH2
Overall Length
80 mm
Finish
Chrome-plated
Handle Material
Chrome Alloy Steel
Tip Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47341002
Zoro #
G003856113
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Phillips : PH2
Overall Length
80 mm
Height
31 mm
Width
31 mm
Blade Length
25 mm

Details

Item
Standard Screwdrivers
Finish
Chrome-plated
Handle Material
Chrome Alloy Steel
Tip Type
Phillips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.