Zoro Homepage

Cross-head screwdriver DRALL+ PZ Size2 blade length 100 mm

  • Mfr # 46403002

  • Zoro # G403855228


product price: $20.99
/ea

Key Features

Tip Size
Pozidriv: PZ2
Overall Length
215 mm
Finish
Chrome plated
Handle Material
Chrome Alloy Steel
Handle Design
2 Layer Ergo Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46403002
Zoro #
G403855228
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Pozidriv: PZ2
Overall Length
215 mm
Height
35 mm
Width
35 mm
Blade Length
100 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Handle Material
Chrome Alloy Steel
Handle Design
2 Layer Ergo Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.