Zoro Homepage

Cross-head screwdriver PH Size00 blade length 40 mm

  • Mfr # 47523010

  • Zoro # G603854038


product price: $12.99
/ea

Key Features

Tip Size
Phillips : PH00
Overall Length
140 mm
Tip Type
Phillips
Height
20 mm
Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47523010
Zoro #
G603854038
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Phillips : PH00
Overall Length
140 mm
Height
20 mm
Width
20 mm
Blade Length
40 mm

Details

Item
Standard Screwdrivers
Tip Type
Phillips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.