
Cross-head screwdriver PH Size1 blade length 80 mm
Mfr # 47523001
Zoro # G103854064
product price: $10.79
/eaKey Features
Tip Size
Phillips: #1
Overall Length
180 mm
Handle Material
Chrome Alloy Steel
Handle Design
Precision
Tip Type
Shop all Tech
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47523001
Zoro #
G103854064
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
Phillips: #1
Overall Length
180 mm
Blade Length
80 mm
Details
Item
Precision Phillips Screwdriver
Handle Material
Chrome Alloy Steel
Handle Design
Precision
Tip Type
Shop all Tech
Color
Gray / Black / Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.