
CROW-FOOT Wrench heavy-duty Size 1 13/16 " inside square 1/2 " L.85 mm
Mfr # 03501069
Zoro # G103855092
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 inches
Finish
Chrome plated
Material
Stainless Steel
Overall Length
85
Socket Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03501069
Zoro #
G103855092
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 inches
Overall Length
85
Width (In.)
84mm
Size
1 13/16 inches
Details
Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Stainless Steel
Socket Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.