Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CROW-FOOT Wrench Size 1 3/4 " inside square 3/8 " L.68 mm

  • Mfr # 02500068

  • Zoro # G903854592


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
1.18 inches
Width (In.)
1.5 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02500068
Zoro #
G903854592
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Overall Length
1.18 inches
Width (In.)
1.5 inches
Size
1 3/4 inches
Height (In.)
0.63 inches

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.