Zoro Homepage

CROW-FOOT Wrench Size 2 3/8 " inside square 1/2 " L.81, 5 mm

  • Mfr # 03500078

  • Zoro # G003854584


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 Inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
81.5 mm
Socket Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03500078
Zoro #
G003854584
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
81.5 mm
Size
2 3/8 Inches
Width (In.)
96 mm

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.