Zoro Homepage

CROW-FOOT Wrench Size 36 mm inside square 3/8 " L.56, 5 mm

  • Mfr # 02200036

  • Zoro # G703854051


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
3.15 inches
Size
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02200036
Zoro #
G703854051
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Overall Length
3.15 inches
Size
36 mm
Width (In.)
3.15 inches
Height (In.)
0.79 inches

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.