Zoro Homepage

CROW-FOOT Wrench Size 3/8 " inside square 1/4 " L.25, 5 mm

  • Mfr # 01500024

  • Zoro # G203854476


product price: $59.89
/ea

Key Features

Drive Size
1/4 Inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
25,5 mm
Socket Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01500024
Zoro #
G203854476
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Overall Length
25,5 mm
Size
3/8 Inches

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.