Zoro Homepage

CROW-RING Wrench Size 10 1) mm inside square 1/4 " L.28, 4 mm

  • Mfr # 01190010

  • Zoro # G603855974


product price: $66.69
/ea

Key Features

Finish
Chrome plated
Material
Alloy steel
Overall Length
28.4 mm
Size
10 mm
Height (In.)
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01190010
Zoro #
G603855974
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
28.4 mm
Size
10 mm
Height (In.)
13.5 mm
Width (In.)
18.2 mm

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy steel
Socket Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.