Zoro Homepage

CROW-RING Wrench Size 11/16 " inside square 3/8 " L.39, 2 mm

  • Mfr # 02490038

  • Zoro # G303854345


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
39.2 mm
Size
11/16 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02490038
Zoro #
G303854345
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Overall Length
39.2 mm
Size
11/16 inches
Width (In.)
27.3 mm

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.