
CROW-RING Wrench Size 13/16 " inside square 3/8 " L.42, 9 mm
Mfr # 02490042
Zoro # G203854520
product price: $99.39
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
1.65 inches
Socket Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02490042
Zoro #
G203854520
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 inches
Overall Length
1.65 inches
Height (In.)
0.75 inches
Width (In.)
1.22 inches
Size
13/16 inches
Details
Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.