
CROW-RING Wrench Size 20 mm inside square 3/8 " L.42, 9 mm
Mfr # 02190020
Zoro # G003854096
product price: $87.89
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Finish
Chrome Plated
Material
Chrome Alloy Steel
Overall Length
42 mm
Socket Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02190020
Zoro #
G003854096
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8"
Overall Length
42 mm
Height (In.)
18.5 mm
Size
20 mm
Width (In.)
31.3 mm
Details
Item
Crowfoot Wrenches
Finish
Chrome Plated
Material
Chrome Alloy Steel
Socket Type
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.