Zoro Homepage

CROW-RING Wrench Size 46 mm inside square 1/2 " L.77, 7 mm

  • Mfr # 03190046

  • Zoro # G403854924


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
3.07 inches
Width (In.)
2.56 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03190046
Zoro #
G403854924
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 inches
Overall Length
3.07 inches
Width (In.)
2.56 inches
Size
46 mm
Height (In.)
1.02 inches

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.