Zoro Homepage

CROW-RING Wrench Size 9 mm inside square 1/4 " L.28, 5 mm

  • Mfr # 01190009

  • Zoro # G903854868


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Finish
chrome plated
Material
Chrome Alloy Steel
Overall Length
28.5 mm
Width (In.)
18.2 mm
Socket Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01190009
Zoro #
G903854868
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
28.5 mm
Width (In.)
18.2 mm
Size
9 mm
Height (In.)
13.5 mm

Details

Item
Crowfoot Wrenches
Finish
chrome plated
Material
Chrome Alloy Steel
Socket Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.