Zoro Homepage

Double ended flexi-joint Wrench FLEXI Size 10 x 11 mm L.202 mm

  • Mfr # 43011011

  • Zoro # G603856162


product price: $59.69
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome-Plated Finish
Overall Length
202 mm
Head Size
10 x 11 mm
Handle Color
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43011011
Zoro #
G603856162
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
202 mm
Head Size
10 x 11 mm

Details

Item
Double Ended Swivel Head Spanner
Material
Chrome Alloy Steel
Finish
Chrome-Plated Finish
Handle Color
Metallic
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.