Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double ended flexi-joint Wrench FLEXI Size 18 x 19 mm L.246, 5 mm

  • Mfr # 43011819

  • Zoro # G503856422


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
246.5 mm
Head Size
18 x 19 mm
Height
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43011819
Zoro #
G503856422
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
246.5 mm
Head Size
18 x 19 mm
Height
26 mm
Width
26 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.