Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double ended flexi-joint Wrench FLEXI Size 20 x 22 mm L.287, 5 mm

  • Mfr # 43012022

  • Zoro # G403856393


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
287.5 mm
Head Size
20 x 22 mm
Height
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43012022
Zoro #
G403856393
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
287.5 mm
Head Size
20 x 22 mm
Height
30 mm
Width
30 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.