Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double ended flexi-joint Wrench FLEXI Size 21 x 23 mm L.286, 5 mm

  • Mfr # 43012123

  • Zoro # G203856371


product price: $95.75
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
286.5 mm
Head Size
21 x 23 mm
Height
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43012123
Zoro #
G203856371
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
286.5 mm
Head Size
21 x 23 mm
Height
31 mm
Width
31 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.