
Double ended ring Wrench Size 1/2 x 9/16 " L.141 mm
Mfr # 41603234
Zoro # G703856338
product price: $59.39
/eaKey Features
Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
141 mm
Size
1/2 Inch9/16 Inch
Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41603234
Zoro #
G703856338
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
141 mm
Size
1/2 Inch9/16 Inch
Details
Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.