Zoro Homepage

Double ended ring Wrench Size 14 x 15 mm L.170 mm

  • Mfr # 41051415

  • Zoro # G803855088


product price: $21.79
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
170 mm
Size
14 x 15 mm
Height
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41051415
Zoro #
G803855088
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
170 mm
Size
14 x 15 mm
Height
8 mm
Width
22 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.