Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double ended ring Wrench Size 20 x 22 mm L.409 mm

  • Mfr # 41032022

  • Zoro # G603855707


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Chrome plated
Overall Length
409 mm
Size
20 x 22 mm
Height
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41032022
Zoro #
G603855707
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
409 mm
Size
20 x 22 mm
Height
24 mm
Width
32 mm

Details

Item
Open Ended Wrenches
Material
Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.