Zoro Homepage

Double ended ring Wrench Size 21 x 24 mm L.330 mm

  • Mfr # 41042124

  • Zoro # G903855889


product price: $40.55
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome-plated Finish
Overall Length
300-349mm (12.0-13.9 inches)
Size
21 mm24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41042124
Zoro #
G903855889
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
300-349mm (12.0-13.9 inches)
Size
21 mm24 mm

Details

Item
Wrench
Material
Chrome Alloy Steel
Finish
Chrome-plated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.