Zoro Homepage

Double ended ring Wrench Size 36 x 41 mm L.440 mm

  • Mfr # 41043641

  • Zoro # G103854033


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
440 mm
Size
36 x 41 mm
Height
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41043641
Zoro #
G103854033
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
440 mm
Size
36 x 41 mm
Height
47 mm
Width
62 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.