
Double ended ring Wrench Size 3/8 x 7/16 " L.122 mm
Mfr # 41602428
Zoro # G803856245
product price: $50.25
/eaKey Features
Material
Steel
Finish
Chrome Plated
Overall Length
122 mm
Size
3/8 Inch7/16 Inch
Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41602428
Zoro #
G803856245
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
122 mm
Size
3/8 Inch7/16 Inch
Details
Item
Open Ended Wrenches
Material
Steel
Finish
Chrome Plated
Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.