
Double ended ring Wrench Size 5/16 x 11/32 " L.195 mm
Mfr # 41612022
Zoro # G203856326
product price: $48.95
/eaKey Features
Material
Steel
Finish
Chrome plated
Overall Length
195 mm
Size
5/16 Inch11/32 Inch
Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41612022
Zoro #
G203856326
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
195 mm
Size
5/16 Inch11/32 Inch
Details
Item
Open Ended Wrenches
Material
Steel
Finish
Chrome plated
Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.