Zoro Homepage

Double ended ring Wrench Size 6 x 7 mm L.100 mm

  • Mfr # 41050607

  • Zoro # G803855156


product price: $19.45
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
100 mm
Size
6 x 7 mm
Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41050607
Zoro #
G803855156
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Size
6 x 7 mm
Width
12 mm
Height
5 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.