
Double ended ring Wrench Size 6 x 7 mm L.165 mm
Mfr # 41040607
Zoro # G203853936
product price: $17.29
/eaKey Features
Material
Steel
Finish
Chrome plated
Overall Length
165 mm
Size
6 x 7 mm
Height
20 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41040607
Zoro #
G203853936
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
165 mm
Size
6 x 7 mm
Height
20 mm
Width
13 mm
Details
Item
Open Ended Wrenches
Material
Steel
Finish
Chrome plated
Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.