
Double ended ring Wrench Spline Size22 x 24 11/16 x 3/4 " L.365 mm
Mfr # 41162224
Zoro # G403855297
product price:Â $89.85
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Chrome plated
Overall Length
365 mm
Size
22x24
Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41162224
Zoro #
G403855297
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
365 mm
Size
22x24
Details
Item
Open Ended Wrenches
Material
Steel
Finish
Chrome plated
Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.