
Double ended ring Wrench Spline Size26 x 30 13/16 x 15/16 " L.410 mm
Mfr # 41162630
Zoro # G403855518
product price:Â $98.59
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Chrome Plated
Overall Length
410 mm
Size
26x30
Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41162630
Zoro #
G403855518
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
410 mm
Size
26x30
Details
Item
Open Ended Wrenches
Material
Steel
Finish
Chrome Plated
Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.