Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double ended ring Wrench Spline Size7 x 9 7/32 x 9/32 " L.185 mm

  • Mfr # 41160709

  • Zoro # G103856228


product price: $51.89
/ea

Key Features

Material
Steel
Finish
Chrome plated
Overall Length
7.28 inches
Size
7/32 Inches9/32 Inches
Width
0.70 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41160709
Zoro #
G103856228
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7.28 inches
Size
7/32 Inches9/32 Inches
Width
0.70 inches
Height
0.43 inches

Details

Item
Open Ended Wrenches
Material
Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.