Double ended ring Wrenchs i.TCS inlay No.TCS 20/8, 6X7-19X22MM 1/3-tray8-pcs.

  • Mfr # 96838192

  • Zoro # G103855689


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy steel
Size
6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 21; 19 x 22 mm
Color
Silber
Type
Spanner
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96838192
Zoro #
G103855689
UPC #
-
Country of Origin
Germany

Dimensions

Size
6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 21; 19 x 22 mm

Details

Item
Wrench Sets
Material
Alloy steel
Color
Silber
Type
Spanner
Number of Pieces
8

Description

Double ended ring Wrenchs i.TCS inlay No.TCS 20/8,6X7-19X22MM 1/3-tray8-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.