Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Size : 1/2 Inches Drive Impact Sockets Gunmetal

  • Mfr # 23010027

  • Zoro # G003854065


product price: $31.49
/ea

Key Features

Overall Length
45 mm
Finish
Gunmetal
Material
Chrome alloy steel
Height
30 mm
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23010027
Zoro #
G003854065
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
Drive Size : 1/2 Inches
Size
27 mm
Overall Length
45 mm
Height
30 mm
Width
30 mm

Details

Item
Impact Sockets
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.