Electricians screwdriver for slotted screws DRALL+ 1, 0 mm x 5, 5 mm blade length 200 mm

  • Mfr # 46283155

  • Zoro # G503866575


product price:  $14.75
/ea

Key Features

Tip Size
5.5 mm
Finish
Chrome plated
Handle Material
Chrome Alloy Steel
Height
35 mm
Width
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46283155
Zoro #
G503866575
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
5.5 mm
Overall Length
315 mm
Height
35 mm
Width
110 mm
Blade Length
200 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Handle Material
Chrome Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.