Electronic Torque Tester for Wrenches 80-800 N-m 59-590 ft-lb 708-7081 in-lb 3/4'' input Sqr

  • Mfr # SMARTCHECK 800 USB

  • Zoro # G811641123


product price:  $3,034.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMARTCHECK 800 USB
Zoro #
G811641123
UPC #
-
Country of Origin
Germany

Description

Electronic Torque Tester for Torque Wrenches 80-800 N-m 59-590 ft-lb 708-7081 in-lb 3/4'' input square Compact design For horizontal or vertical installations The display, the display holder, and the base can be rotated 180° Mirco USB interface for data export and power supply Includes SmartCheck USB software to transfer values and create test certificates Three operating modes Track, First Peak, Peak Hold Three units of measure N-m, ft-lb, in-lb Target torque and tolerances to evaluate the measured value can be specified individually Operation via supplied mains adapter or battery 4 x AAA or 1 x 9V block, adapter included With integrated optical and acoustic overload protection The display and foil keyboard are spray-proof, the case is made of impact-resistant plastic With certificate Delivered in a sturdy plastic box Display deviation ± 1%

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.