
Engineers hammer 1 lb. L.320 mm
Mfr # 70120002
Zoro # G103854644
product price: $47.19
/eaKey Features
Overall Length
320 mm
Color
Ash / Metallic
Material
Ash (Wood), Chrome Vanadium Steel
Grip Type
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70120002
Zoro #
G103854644
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
320 mm
Details
Item
Ball Peen Hammer
Color
Ash / Metallic
Material
Ash (Wood), Chrome Vanadium Steel
Grip Type
Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.