Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engineers hammers 2000 g L.400 mm

  • Mfr # 70110017

  • Zoro # G803854456


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
400 mm
Material
Steel
Width
155 mm
Height
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70110017
Zoro #
G803854456
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
400 mm
Width
155 mm
Height
48 mm

Details

Item
Specialty Hammer
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.