Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engineers hammers 300 g L.300 mm

  • Mfr # 70110010

  • Zoro # G703854433


product price: $40.49
/ea

Key Features

Overall Length
300 mm
Width
105 mm
Material
Steel
Height
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70110010
Zoro #
G703854433
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
300 mm
Width
105 mm
Height
23 mm

Details

Item
Specialty Hammers
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.