Zoro Homepage

Extension unit for No.7792 up to 3000 Nm range Nm

  • Mfr # 52110192

  • Zoro # G803854784


product price: $1,592.99
/ea
Free Shipping & Returns

Key Features

Width
558 mm
Height
135 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52110192
Zoro #
G803854784
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1073 mm
Width
558 mm
Height
135 mm

Details

Item
Torque Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.