Zoro Homepage

Heavy-duty ring Wrench Size 55 mm L.300 mm

  • Mfr # 42020055

  • Zoro # G803855309


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
300 mm
Size
55 mm
Height
45.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42020055
Zoro #
G803855309
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
300 mm
Size
55 mm
Height
45.5 mm
Width
81 mm

Details

Item
Box Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.