Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon nut spinner Size 7 mm blade length 175 mm

  • Mfr # 43103207

  • Zoro # G403866590


product price: $32.99
/ea

Key Features

Overall Length
290 mm
Finish
Chrome plated
Width
35 mm
Height
35 mm
Size
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43103207
Zoro #
G403866590
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
290 mm
Width
35 mm
Height
35 mm
Size
7 mm

Details

Finish
Chrome plated
Type
Nut Driver Metric
Product Type
Nut Drivers
Torque Range Nm
8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.